Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPSW-0100
Zoro #
G2019510
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
11 1/32 in
Depth
7 5/64 in
Length
7 5/64 in
Height
1 45/64 in
Details
Item
PoE Switch
Color
Black
Camera Inputs
9
Output Voltage
56V DC
Input Voltage
100 to 240V AC
Material
Metal
Mounting
Rack
For Use With
PoE Devices
Standards
CE, FCC
Description
PoE Switch, Color Black, Material Metal, Standards CE, FCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.