This item is Discontinued.

Acti Power Adapter, Blk, 5-45/64" W, 100/240VAC PPBX-0002

Power Adapter, Blk, 5-45/64" W, 100/240VAC (Discontinued)

  • Mfr # PPBX-0002
  • Zoro # G5078687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPBX-0002
Zoro #
G5078687
UPC #
888034000506
Country of Origin
Taiwan, Province of China

Dimensions

Width
5 45/64 in
Depth
2 5/64 in
Length
5 45/64 in
Height
4 11/64 in

Details

Item
Power Adapter
Fits
Network Video Recorders
Color
Black
Includes
Universal Connectors
Power Source
Power Supply
Body Material
Plastic
For Use With
Powered Devices
Voltage
100 to 240
Power Supply
100 to 240V AC
Function
Conducts Voltage to Power
Standards
UL Listed

Description

Power Adapter, Includes Universal Connectors, Color Black, For Use With Powered Devices, Power Source Power Supply, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.