This item is Discontinued.

Acti Rechargeable Battery, Li-ion Battery Type PACX-0002

Rechargeable Battery, Li-ion Battery Type (Discontinued)

  • Mfr # PACX-0002
  • Zoro # G5078407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACX-0002
Zoro #
G5078407
UPC #
888034000087
Country of Origin
Taiwan, Province of China

Details

Item
Rechargeable Battery
Fits
IP Cameras and Accessories
Color
Black
Function
Conducts Voltage to Power
Voltage
100 to 240
Body Material
Plastic
Characteristics
Li-ion Battery Type
Power Source
Power Supply
For Use With
Camera Installation Kit Mfr. No. PMON-1001
Power Supply
100 to 240V AC

Description

Rechargeable Battery, Color Black, For Use With Camera Installation Kit Mfr. No. PMON-1001, Power Source Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.