This item is Discontinued.

Acti Wall Mount Adapter, 3-35/64 in. H, Wall PMAX-1106

Wall Mount Adapter, 3-35/64 in. H, Wall (Discontinued)

  • Mfr # PMAX-1106
  • Zoro # G2019711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-1106
Zoro #
G2019711
UPC #
888034007451
Country of Origin
Taiwan, Province of China

Dimensions

Width
6 5/16 in
Height
3 35/64 in
Length
12 21/64 in

Details

For Use With
Box Cameras
Item
Wall Mount Adapter
Color
White
Fits
Box Cameras
Characteristics
Wall Mount Adapter
Material
Metal
Function
Camera Mounting
Mounting
Wall

Description

Wall Mount Adapter, Color White, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.