This item is Discontinued.

Acti Wall Mount Adapter, 6-1/16 in. H, Wall PMAX-1104

Wall Mount Adapter, 6-1/16 in. H, Wall (Discontinued)

  • Mfr # PMAX-1104
  • Zoro # G2019739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-1104
Zoro #
G2019739
UPC #
888034004252
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 1/16 in
Width
2 27/32 in
Length
2 63/64 in

Details

Item
Wall Mount Adapter
Color
White
For Use With
Box Cameras
Material
Metal
Mounting
Wall
Fits
Box Cameras
Function
Camera Mounting
Characteristics
Wall Mount Adapter

Description

Wall Mount Adapter, Color White, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.