Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PMAX-1105
Zoro #
G2019720
UPC #
888034005938
Country of Origin
Taiwan, Province of China
Dimensions
Height
7 3/32 in
Width
3 5/64 in
Length
3 5/32 in
Depth
7.3"
Details
Item
Wall Mount Adapter
Color
White
For Use With
Box Cameras
Material
Metal
Mounting
Wall
Function
Camera Mounting
Characteristics
Wall Mount Adapter
Fits
Box Cameras
Compatibility
ACTi Box Cameras:B2x, B21, B24, B25, B27
Description
Wall Mount Adapter, Color White, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.