This item is Discontinued.

Acti Wall Mount, White, 6-57/64" D, Aluminum PMAX-0333

Wall Mount, White, 6-57/64" D, Aluminum (Discontinued)

  • Mfr # PMAX-0333
  • Zoro # G5079210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMAX-0333
Zoro #
G5079210
UPC #
888034008038
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5 3/8 in
Width
3 11/32 in
Depth
6 57/64 in
Height
5 29/32 in
Length
3 11/32 in
Manufacturers Warranty Length
1 yr
Overall Depth
3 1/8 in
Overall Width
8 1/4 in

Details

Item
Wall Mount
Fits
Dome Cameras
Color
White
Material
Aluminum
Mounting
Wall
Illumination
No
For Use With
A82, Mfr. No. A81
Includes
Screws
Waterproof
No
Function
Camera Mounting
Compatible Surveillance Equipment
IP Camera
Compatible with Manufacturer Model Number
A815, A817, A83, A85, A86
Indoor/Outdoor Usage
Indoor, Outdoor
Compatible Camera Design
Dome
Includes Mounting Hardware
Yes
Compatible Manufacturer Part Number
A815, A817, A83, A85, A86
Compatible Manufacturer Model Number
A815, A817, A83, A85, A86
For Use With Mfr. Model Number
A815, A817, A83, A85, A86
Compatible with Manufacturer Model No.
A815, A817, A83, A85, A86
Compatible with Mfr. Model No.
A815, A817, A83, A85, A86
For Use with Mfr Model Number
A815, A817, A83, A85, A86
Compatible Pump Manufacturer Part Number
A815, A817, A83, A85, A86
Compatible Mfr. Model Number
A815, A817, A83, A85, A86

Description

Wall Mount, Overall Height 5 3/8 in, Compatible Surveillance Equipment IP Camera, Overall Depth 3 1/8 in, Compatible with Manufacturer Model Number A815, A817, A83, A85, A86, Overall Width 8 1/4 in, Mounting Location Wall, Includes Screws, Color White, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Outdoor, Manufacturers Warranty Length 1 yr, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.