Shop All Hairnets, Beardnets & Bouffants
Action Chemical
Head/Beard Cover, Universal, Blue, PK1000
Mfr # M2302B
Zoro # G9474561
original price:
$257.45
2% off
new price: $249.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 11 in
- Material Polypropylene
- Size Universal
- Lint-Free Yes
- Standards FDA Approved
Product Information
- Brand Action Chemical
- MFR # M2302B
- Zoro # G9474561
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 11 in |
Size | Universal |
Hair and Beard Nets Size | Universal |
Named Size | Universal |
Details
Description
Head/Beard Cover, Color Blue, Federal 209E Cleanroom Class 1,000, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Material Polypropylene, Metal Detectable No, Named Size Universal, Packaging Box, Product Type Beard Cover, Standards FDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- DUPONT Tychem 2000 Sleeved Apron, 52in, PK12 (QC278BYL00001200)
- ESS FirePro EX Goggle Strap (740-0216)
- AIR SYSTEMS INTL Filtration Panel, 120 psi, 2 AC (BB30-CO)
- ACTION CHEMICAL Bouffant Beard Cover Combo, Disposable Hood, Polypropylene, White, Size Universal, 1000 Per Box (M2302W)
- ACTION CHEMICAL Beard Cover, Blue, Universal, PK1000 (MCBC-1000/B)
- ACTION CHEMICAL Beard Cover, White, Universal, PK1000 (MCBC-1000/W)
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 (MC-18-1000/W)
- ACTION CHEMICAL Hairnet, Blue, Universal, PK1000 (MC-30-1000/B)
- ZORO SELECT Beard Cover, Universal, White, PK1000 (15803)
- CONDOR Bouffant Cap, PP, 28 In, Blue, PK1000 (23KX28)
- Action Chemical Disposable Clothing