Microporous Coverall, Zipper Front, Size 3X, Elastic Wrists, Attached Hood & Boots, White, 25PK
- Mfr # MP403-3X
- Zoro # G023390963
product price:Â
$
105.99
/pk of 25, $4.24/ea
Free Shipping & Returns
Key Features
Color
White
Material
Microporus
Size
3X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP403-3X
- Zoro #
- G023390963
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 3X
Details
- Color
- White
- Material
- Microporus
- Item
- Microporus Coverall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.