Oxford Shoe, Men's, 11, Brn, PR

  • Mfr # CA2321
  • Zoro # G724301916
product price: 
$
129.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Shank Material
Composite
All-Leather Upper
Yes
Gender
Men's
Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2321
Zoro #
G724301916
UPC #
726363770298
Country of Origin
Cambodia

Dimensions

Width
D
Size
11

Details

Oil-Resisting Sole
Yes
Shank Material
Composite
All-Leather Upper
Yes
Gender
Men's
Color
Brown
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Includes Metatarsal Guard
No
Footwear Style
Oxford Shoe
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.97
Toe Cap Material
Composite
Item
Oxford Shoe
Slip-Resistance Value - SATRA Heel - Wet
0.92
Closure
Lace Up
Style Number
CA2321
Waterproof
No
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Chemical-Resisting Sole
No
Construction
Cemented
Metal Chip-Resisting Sole
No
Insole Material
Mesh
Insulated
No
Liner Material
Foam
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Outsole Material
Rubber
Toe Type
Safety-Toe
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Upper Material
Leather
Liner Technology
Moisture Wicking
Wire Color
Brown

Description

Oxford Shoe, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 11, Static Dissipative Yes, Style Number CA2321, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews