Zoro Homepage

Air Drum Pump, 4.76 gpm, 150 psi, 5:1

  • Mfr # OP5

  • Zoro # G521679874


product price: $1,609.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP5
Zoro #
G521679874
UPC #
791885902069
Country of Origin
India

Description

Air Drum Pump, Spout Connection Size Not Applicable, Suction Tube Material Steel, Discharge Connection Type FNPT, Features Double Acting, Wear-Resistant Parts, Spout Length Not Applicable, Thermal Protection Not Applicable, Air Consumption 8.8 cfm, Hose Length Not Applicable, Variable Speed No, Includes Discharge Hose Yes, Noise Level 81 dB, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.