Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bung Adapter, Adapter 70mm Buttress

  • Mfr # 70MM-25

  • Zoro # G3523283


product price: $27.29
/ea

Key Features

Self-Priming
Yes
Adapter Type
70mm Buttress
Diameter
2-3/4"
Wetted Materials
Polyethylene
Adapter Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70MM-25
Zoro #
G3523283
UPC #
791885070256
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
2-3/4"
Bung Connection Dia.
2 3/4 in
For Container Size
30 gal, 55 gal

Details

Item
Bung Adapter
Self-Priming
Yes
Adapter Type
70mm Buttress
Wetted Materials
Polyethylene
Adapter Material
Polyethylene
Diesel Exhaust Fluid Compatible
Yes
For Media Type
Min. Operating Temp.
0 Degrees F
Not Recommended Chemicals
Max. Operating Temp.
140 Degrees F
Compatible Chemicals
Food Grade
No
Adapter Connection Type
Buttress
Gear Lube
NT
For Container Type
Drum
Grease
NT
Material of Construction
Polyethylene

Description

Bung Adapter, Adapter Material Polyethylene, For Container Size 30 gal, 55 gal, For Container Type Drum, Bung Connection Dia. 2 3/4 in, Adapter Connection Type Buttress, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.