Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEF Rotary Pump

  • Mfr # B937077

  • Zoro # G616348340


product price: $200.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B937077
Zoro #
G616348340
UPC #
-
Country of Origin
China

Description

Action Pump DEF Rotary Pump ACT-DEF 8 GPM Special Three vane rotary pump for DEF primes faster than standard 2 vane pumps saving time on fillups; also has special seals. Designed to fit 15-55 gallon barrels comes with 2 bung three piece intake tube. Specifications Assembly: Unassembled Construction: PTFE & Ryton Diameter Inches: 1 Discharge Spout Diameter Inches: 1 Dispensing Rate: 8 GPM Power: Manual Style: Fits 15 30 or 55 Gal. Drums Suction Tube Dimension Inches: 34 Temperature Range : 40 - 140 Thread Inches: 2 NPT Male Type: Rotary Weight 4 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.