This item is Discontinued.

Action Pump Diesel Pump, w/Filter, 20 gpm 9005F

Diesel Pump, w/Filter, 20 gpm (Discontinued)

  • Mfr # 9005F
  • Zoro # G7782656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9005F
Zoro #
G7782656
UPC #
791885901789
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
55 gal
Bung Connection Dia.
Not Available
Height Above Container
Not Available
Spout Connection Size
Not Available
Spout Length
Not Available
Hose Outside Dia.
Not Available

Details

Item
Diesel Pump,w/Filter,20 gpm
Action Type
Rotary
For Media Type
Not Available
Max. Flow Rate
27 gpm
Diesel Exhaust Fluid Compatible
No
Includes Suction Tube
No
For Use With
Diesel Products
Discharge Tube Outlet ID
Not Available
Hose Tube Material
Not Available
Discharge Tube Outlet OD
Not Available
Housing Material
Die Cast Aluminum
Suction Tube OD
Not Available
Runs Dry
Not Available
Food Grade
Not Available
Suction Tube ID
Not Available
Max. Fluid Temp.
Not Available
Includes Discharge Hose
Yes
Adapter Connection Type
Not Available
Pump Connection ID
Not Available
Power Source
Not Available
Housing Finish
Not Available
For Container Type
Not Available
Includes Bung Adapter
Not Available
Max. Oil Flow
Not Available
Housing Material - Pumps
Die Cast Aluminum
Max. Outlet Pressure
Not Available
Spout Material
Not Available
Min. Operating Temp.
Not Available
Pump Connection OD
Not Available
Nozzle Operation
Not Available
Max. Head - Pumps
Not Available
Compatible Chemicals
Diesel, Kerosene, Oils
Discharge Connection Type
Not Available
Includes Spout
Not Available
Hose Cover Material
Not Available
Max. Head Pressure
Not Available
Includes Nozzle
Not Available
Not Recommended Chemicals
Not Available

Description

Diesel Pump,w/Filter,20 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.