Zoro Homepage

Drum Pump, 80 psi Maximum Air Pressure

  • Mfr # ACT13NSS

  • Zoro # G004836947


product price: $1,127.99
/ea
Free Shipping & Returns

Key Features

For Media Type
R
For Container Size
15 gal, 30 gal, 55 gal
Max. Flow Rate
12 gpm
Max. Viscosity
1,000 cps
Diesel Exhaust Fluid Compatible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACT13NSS
Zoro #
G004836947
UPC #
791885902359
Country of Origin
United States

Dimensions

For Container Size
15 gal, 30 gal, 55 gal
Air Inlet Size
1/4" NPT
Hose Length
5 ft
Overall Length
39 in
Spout Length
2 in
Hose Outside Dia.
1 in
Air Outlet Size
1/4 in
Height Above Container
10 in
Bung Connection Dia.
2 in
Spout Connection Size
3/4 in

Details

Item
Drum Pump
For Media Type
R
Max. Flow Rate
12 gpm
Max. Viscosity
1,000 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
PTFE, Stainless Steel
Includes Suction Tube
Yes
For Use With
6PFN6-63MM BUNG
Discharge Tube Outlet ID
29/32 in
Hose Tube Material
PVC
Discharge Tube Outlet OD
1 in
Metered
No
Seal Material
PTFE
Pump Ratio
1:1
Motor Enclosure
Explosion proof
Self-Priming
Yes
Motor RPM
6,000 RPM
Food Grade
No
Includes
Pump, Air Motor, 2" bung, Hose
Duty Cycle
Continuous
Features
Air motor with silencers
Agency Compliance
No
Runs Dry
No
Max. Fluid Temp.
212 Degrees F
Adapter Material
Polypropylene, Steel thumb screw
Noise Level
80 dB
Includes Nozzle
No
Not Recommended Chemicals
Not Available
Power Source
Air
Spout Material
Stainless Steel
Max. Head - Pumps
12 ft
Motor HP
1/2 hp
Discharge Connection Type
Spout
Nozzle Operation
Manual
Pump Connection Type
NPT
Pump Connection ID
2 in
Spout Connection Type
Spout
Max. Air Pressure
80 psi
Air Consumption
27 cfm
Housing Material - Pumps
Stainless Steel, PTFE
Max. Oil Flow
10 gpm
Explosion Proof
Yes
Pump Connection OD
2 in
For Container Type
Drum
Min. Air Pressure
20 psi
Adapter Connection Type
2" NPT
Includes Spout
No
Variable Speed
Yes
Includes Bung Adapter
Yes
Housing Finish
Aluminum
Includes Discharge Hose
Yes
Max. Head Pressure
20 psi
Compatible Chemicals
X
Min. Operating Temp.
35 Degrees F

Description

Drum Pump, Max. Air Pressure 80 psi, Spout Connection Size 3/4 in, Suction Tube Material Not Applicable, Self-Priming Yes, Overall Length 39 in, Explosion Proof Yes, Features Silencers, Spout Length 2 in, Food Grade No, Thermal Protection Not Applicable, Air Outlet Size 1/4 in, Bung Connection Dia. 2 in, Air Consumption 27 cfm, Hose Length 60 in, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Motor Enclosure Explosion proof, Noise Level 80 dB, Max. Viscosity 1,000 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.