Zoro Homepage

Drum Pump, For 55 gal

  • Mfr # ACTHD15ESS

  • Zoro # G504836942


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Action Type
Rotary
For Container Size
55 gal
Max. Flow Rate
10 gal per stroke
Max. Viscosity
5,000 cps
Wetted Materials
316 Stainless steel, EPDM hose, PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACTHD15ESS
Zoro #
G504836942
UPC #
791885902342
Country of Origin
United States

Dimensions

For Container Size
55 gal

Details

Item
Drum Pump
Action Type
Rotary
Max. Flow Rate
10 gal per stroke
Max. Viscosity
5,000 cps
Wetted Materials
316 Stainless steel, EPDM hose, PTFE
For Container Type
Drum
Housing Material - Pumps
Stainless Steel

Description

Drum Pump, For Container Type Drum, Housing Material - Pumps Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.