Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drum Pump, Lever, Die Cast, 2In OD

  • Mfr # 3006

  • Zoro # G4107835


product price: $69.65
/ea

Key Features

Action Type
Lever
For Media Type
Ammonia, Ethanol, Ethylene Glycol, Glycerin, Heptane, Methanol
For Container Size
15 gal, 30 gal, 55 gal
Max. Flow Rate
16 oz per stroke
Max. Viscosity
4,000 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006
Zoro #
G4107835
UPC #
791885030069
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
15 gal, 30 gal, 55 gal
Discharge Tube Length
6"
Suction Tube Length
33.7500 in
Manufacturers Warranty Length
1 yr.
Inlet Size
1/2"
Adapter Dia.
2"
Overall Length
55"
Bung Connection Dia.
2 in
Spout Length
8 in
Spout Connection Size
55/64 in
Height Above Container
11 in

Details

Item
Hand Operated Drum Pump
Action Type
Lever
For Media Type
Ammonia, Ethanol, Ethylene Glycol, Glycerin, Heptane, Methanol
Max. Flow Rate
16 oz per stroke
Max. Viscosity
4,000 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Neoprene, Polyethylene, Steel, Zinc Alloy
Includes Suction Tube
Yes
For Use With
For Viscous Liquids, Motor Oil, Cutting Oil, Paraffin
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
7/8 in
Type
Lever Action
Piston Material
Polyethylene
Ounces per Stroke
16 oz.
Seal Material
Neoprene
Gasket Material
Polyethylene
Suction Tube Type
steel
Features
High Angle Discharge Spout, Self-Priming, Telescoping Intake Tube
Includes
Bung Adapter Build in
Adapter Material
Zinc Alloy
Metered
No
Adapter Type
Bung
Discharge Tubing Material
Steel
Suction Tube Material
Steel
Self-Priming
Yes
Max. Flow GPM
5
Housing Material - Pumps
Aluminum
Includes Discharge Hose
No
Min. Operating Temp.
35 Degrees F
Spout Material
Steel
Runs Dry
Yes
Suction Tube ID
3/4 in
Max. Head - Pumps
3 ft
For Container Type
Bucket, Drum, Pail
Includes Nozzle
No
Suction Tube OD
1 in
Includes Spout
Yes
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
Includes Bung Adapter
Yes
Power Source
Hand Operated
Food Grade
No
Max. Fluid Temp.
140 Degrees F
Compatible Chemicals
Ammonia (Liquids), Ethyl (Ethanol), Ethylene Glycol, Glycerin, Heptane, Methyl (Methanol)
Max. Head Pressure
3 psi
Adapter Connection Type
MNPT
Max. Outlet Pressure
8 psi
Gear Lube
NT

Description

Hand Pump, Max. Outlet Pressure 8 psi, Spout Connection Size 7/8 in, Self-Priming Yes, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Polyethylene, Features High Angle Discharge Spout, Self-Priming, Telescoping Intake Tube, Housing Finish Powder Coated, Seal Material Neoprene, For Use With For Viscous Liquids, Motor Oil, Cutting Oil, Paraffin, Adapter Connection Type MNPT, Discharge Connection Type MNPT, For Container Type Bucket, Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.