Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drum Pump, Piston, PVC, 1-1/8In OD

  • Mfr # 7036

  • Zoro # G3532584


product price: $40.15
/ea

Key Features

Action Type
Piston
For Media Type
Ammonia, Antifreeze, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oil, Hydrochloric Acid, Hydrofluoric Acid, Isopropanol, Methanol, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Stoddard Solvent
For Container Size
30 gal, 55 gal
Max. Flow Rate
36 oz per stroke
Max. Viscosity
650 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7036
Zoro #
G3532584
UPC #
791885070362
Country of Origin
United States

Dimensions

For Container Size
30 gal, 55 gal
Hose Length
54 in
Overall Length
38-1/4"
Adapter Dia.
2"
Suction Tube Length
41 in
Manufacturers Warranty Length
1 yr.
Inlet Size
1-1/2"
Discharge Tube Length
54"
Hose Inside Dia.
1 in
Height Above Container
8 3/8 in
Spout Connection Size
5/8 in
Bung Connection Dia.
2 in
Hose Outside Dia.
1 1/8 in

Details

Item
Hand Operated Drum Pump
Action Type
Piston
For Media Type
Ammonia, Antifreeze, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oil, Hydrochloric Acid, Hydrofluoric Acid, Isopropanol, Methanol, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Stoddard Solvent
Max. Flow Rate
36 oz per stroke
Max. Viscosity
650 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
Polyethylene, PVC
Includes Suction Tube
Yes
For Use With
For Dispensing Liquids, Detergents, Most Acids, Cholrines, Oils, D-limonene, Waxes, Alkalis, Water, Soaps
Discharge Tube Outlet ID
1 in
Hose Tube Material
Polyethylene
Discharge Tube Outlet OD
1 1/8 in
Metered
No
Piston Material
PVC
Features
All PVC Pump with Polyethylene 54 in Discharge Hose
Seal Material
Polyethylene
Adapter Type
Bung
Adapter Material
PVC
Suction Tube Type
PVC
Gasket Material
PVC
Includes
Suction and Discharge Tubing
Discharge Tubing Material
Polyethylene
pH Range
4 to 11
Type
Piston Action
Ounces per Stroke
36 oz.
Self-Priming
Yes
Agency Compliance
ISO 22241-3
Max. Flow GPM
5
Suction Tube Material
PVC
Min. Operating Temp.
35 Degrees F
Hose Cover Material
Polyethylene
Includes Nozzle
No
Pump Connection ID
1 1/2 in
Housing Material - Pumps
PVC
For Container Type
Drum
Suction Tube OD
1 1/2 in
Compatible Chemicals
Includes Bung Adapter
Yes
Includes Discharge Hose
Yes
Not Recommended Chemicals
Acetone, Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
Includes Spout
Yes
Suction Tube ID
1 in
Runs Dry
Yes
Max. Head Pressure
3 psi
Max. Head - Pumps
3 ft
Max. Fluid Temp.
140 Degrees F
Power Source
Hand Operated
Spout Material
PVC
Food Grade
No
Adapter Connection Type
MNPT
Max. Outlet Pressure
5 psi
Gear Lube
NT

Description

Hand Pump, Max. Outlet Pressure 5 psi, Spout Connection Size Not Applicable, Self-Priming Yes, Metered No, Hose Length 4 1/2 ft, Includes Discharge Hose Yes, Piston Material PVC, Features All PVC Pump with Polyethylene 54 in Discharge Hose, Housing Finish Not Applicable, Seal Material PVC, For Use With For Dispensing Liquids, Detergents, Most Acids, Cholrines, Oils, D-limonene, Waxes, Alkalis, Water, Soaps, Adapter Connection Type MNPT, Discharge Connection Type Tube, For Container Type Drum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.