Zoro Homepage

Hand Drum Pump, Piston, PVC, 5 gpm, 10 psi

  • Mfr # ACT2870

  • Zoro # G5778134


product price: $57.49
/ea

Key Features

Action Type
Piston
For Media Type
Antifreeze, Chromic Acid, Diesel Fuel, Ethylene Glycol, Glycerin, Hydrochloric Acid, Methanol, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Stoddard Solvent
For Container Size
15 gal, 30 gal, 55 gal
Max. Flow Rate
28 oz per stroke
Max. Viscosity
1,500 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACT2870
Zoro #
G5778134
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
15 gal, 30 gal, 55 gal
Discharge Tube Length
36"
Hose Inside Dia.
1 in
Suction Tube Length
38 in
Length
44"
Inlet Size
1-1/2"
Hose Length
60 in
Min. Length
1 ft.
Manufacturers Warranty Length
90 days
Discharge Size FPT (In.)
1
Adapter Dia.
2"
Hose Outside Dia.
1 1/8 in
Height Above Container
8 3/8 in
Spout Connection Size
1 in
Bung Connection Dia.
2 in
Overall Width
4-5/8 in
Overall Height
2-13/16 in
Overall Diameter
1-1/2 in

Details

Item
Hand Operated Drum Pump
Action Type
Piston
For Media Type
Antifreeze, Chromic Acid, Diesel Fuel, Ethylene Glycol, Glycerin, Hydrochloric Acid, Methanol, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Stoddard Solvent
Max. Flow Rate
28 oz per stroke
Max. Viscosity
1,500 SUS
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
Polyethylene, PVC
Includes Suction Tube
Yes
For Use With
Antifreeze, Chlorines, Degreasers, Floor Cleaners, Glass Cleaners, Kerosene, Mild Acids, Other Fluids
Discharge Tube Outlet ID
7/8 in
Hose Tube Material
Polyethylene
Discharge Tube Outlet OD
1 in
Piston Material
PVC
Adapter Type
Bung
Metered
No
Suction Tube Material
PVC
Features
Easy to Use, Good Chemical Resistance
Self-Priming
Yes
Adapter Material
PVC
Suction Tube Type
Tube
Ounces per Stroke
28 oz.
Includes
2 in Bung Adapter, Hose Clamp
Discharge Tubing Material
PVC
Max. Flow GPM
5
Seal Material
PVC
Agency Compliance
ISO 22241-3
Housing Material - Pumps
PVC
Spout Material
Polyethylene
Max. Head Pressure
3 psi
Includes Spout
Yes
Food Grade
No
Pump Connection ID
1 1/2 in
Min. Operating Temp.
35 Degrees F
Includes Discharge Hose
Yes
Runs Dry
Yes
Compatible Chemicals
Suction Tube ID
3/4 in
Not Recommended Chemicals
Acetone, Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
Power Source
Hand Operated
Hose Cover Material
Polyethylene
Max. Fluid Temp.
115 Degrees F
Includes Bung Adapter
Yes
Max. Head - Pumps
3 ft
Suction Tube OD
1 in
Includes Nozzle
No
For Container Type
Bucket, Drum, Pail
Adapter Connection Type
MNPT
Gear Lube
NT
Max. Outlet Pressure
5 psi

Description

Hand Pump, Max. Outlet Pressure 5 psi, Spout Connection Size 1 in, Self-Priming Yes, Metered No, Hose Length 5 ft, Includes Discharge Hose Yes, Piston Material PVC, Features Easy to Use, Good Chemical Resistance, Housing Finish Not Applicable, Seal Material PVC, For Use With Antifreeze, Chlorines, Degreasers, Floor Cleaners, Glass Cleaners, Kerosene, Mild Acids, Other Fluids, Adapter Connection Type MNPT, For Container Type Bucket, Drum, Hose Cover Material Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.