Zoro Homepage

Hand Drum Pump, Polypropylene

  • Mfr # P-490S

  • Zoro # G4116287


product price: $60.69
/ea

Key Features

Action Type
Lever
For Media Type
Ammonia, Diesel Fuel, Ethanol, Ethylene Glycol, Glycerin, Isopropanol, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate
For Container Size
15 gal, 30 gal, 55 gal
Max. Flow Rate
10 oz per stroke, 12 oz per stroke, 8 oz per stroke
Max. Viscosity
1,000 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-490S
Zoro #
G4116287
UPC #
791885004916
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
15 gal, 30 gal, 55 gal
Adapter Dia.
1-1/2" x 2"
Inlet Size
1"
Overall Length
50"
Discharge Tube Length
6"
Suction Tube Length
36 in
Manufacturers Warranty Length
1 yr.
Spout Connection Size
55/64 in
Spout Length
6 in
Bung Connection Dia.
1-1/2 in x 2 in
Height Above Container
18 3/4 in

Details

Item
Hand Operated Drum Pump
Action Type
Lever
For Media Type
Ammonia, Diesel Fuel, Ethanol, Ethylene Glycol, Glycerin, Isopropanol, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate
Max. Flow Rate
10 oz per stroke, 12 oz per stroke, 8 oz per stroke
Max. Viscosity
1,000 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
304 Stainless Steel, Polypropylene, Viton
Includes Suction Tube
Yes
For Use With
Lubricants, Detergents and certain Alcohols
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
1 in
Piston Material
Polypropylene
Metered
No
Seal Material
Polypropylene
Gasket Material
Viton
Includes
0.49" Spout Reducer, Telescopic Intake Tube
Suction Tube Type
Polypropylene
Discharge Tubing Material
Polypropylene
Adapter Type
Bung
Features
Adjustable 8, 10 or 12 oz Per stroke, Yellow
Ounces per Stroke
8, 10 or 12
Type
Lever Action
Adapter Material
Polypropylene
Max. Flow GPM
9
Self-Priming
Yes
Suction Tube Material
Polypropylene
Agency Compliance
ISO 22241-3
Max. Head Pressure
3 psi
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
Min. Operating Temp.
35 Degrees F
Includes Bung Adapter
Yes
Runs Dry
Yes
Compatible Chemicals
Ammonia (Liquids), Diesel Fuel, Ethyl (Ethanol), Ethylene Glycol, Glycerin, Isopropyl (Isopropanol), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Phosphoric Acid (40% Solution), Sodium Bicarbonate (10%)
Power Source
Hand Operated
Spout Material
Polypropylene
Suction Tube OD
1 1/2 in
Max. Head - Pumps
3 ft
Max. Fluid Temp.
140 Degrees F
For Container Type
Bucket, Drum, Pail
Includes Discharge Hose
No
Includes Spout
Yes
Suction Tube ID
1 in
Includes Nozzle
No
Food Grade
No
Housing Material - Pumps
Polypropylene
Gear Lube
NT
Max. Outlet Pressure
8 psi
Adapter Connection Type
MNPT

Description

Hand Pump, Max. Outlet Pressure 8 psi, Spout Connection Size 7/8 in, Self-Priming Yes, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Polypropylene, Features Adjustable 8, 10 or 12 oz Per stroke, Yellow, Housing Finish Not Applicable, Seal Material Polypropylene, For Use With Lubricants, Detergents and certain Alcohols, Adapter Connection Type MNPT, Discharge Connection Type MNPT, For Container Type Bucket, Drum, Hose Cover Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.