Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drum Pump, Siphon, PVC, 3 gpm, 10 psi

  • Mfr # ACT2874

  • Zoro # G5778125


product price: $41.69
/ea

Key Features

Action Type
Siphon
For Media Type
For Container Size
15 gal, 30 gal, 55 gal
Max. Flow Rate
4 oz per stroke
Max. Viscosity
1,000 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACT2874
Zoro #
G5778125
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
15 gal, 30 gal, 55 gal
Length
12"
Hose Length
72 in
Inlet Size
1/2"
Manufacturers Warranty Length
90 days
Discharge Tube Length
60"
Hose Inside Dia.
3/8 in
Suction Tube Length
60 in
Min. Length
1 ft.
Discharge Size FPT (In.)
1/2
Hose Outside Dia.
5/8 in
Spout Connection Size
1/2 in
Spout Length
36 in
Overall Width
4-5/8 in
Overall Height
2-1/4 in
Overall Diameter
1/2 in

Details

Item
Hand Operated Drum Pump
Action Type
Siphon
For Media Type
Max. Flow Rate
4 oz per stroke
Max. Viscosity
1,000 SUS
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
PVC
Includes Suction Tube
Yes
For Use With
Antifreeze, Chlorines, Degreasers, Floor Cleaners, Glass Cleaners, Kerosene, Mild Acids, Other Fluids
Hose Tube Material
PVC
Discharge Tube Outlet ID
3/8 in
Discharge Tube Outlet OD
5/8 in
Features
Good Chemical Resistance
Ounces per Stroke
4 oz.
Self-Priming
Yes
Discharge Tubing Material
PVC
Metered
No
Suction Tube Material
PVC
Piston Material
PVC
Suction Tube Type
Hose
Max. Flow GPM
3
Seal Material
PVC
Includes
Intake and Discharge Hose Included
Agency Compliance
ISO 22241-3
Includes Bung Adapter
No
Max. Head - Pumps
3 ft
Includes Nozzle
No
Includes Spout
Yes
Hose Cover Material
PVC
Max. Fluid Temp.
115 Degrees F
Compatible Chemicals
Power Source
Hand Operated
For Container Type
Bucket, Drum, Pail
Housing Material - Pumps
PVC
Not Recommended Chemicals
Acetone, Anhydrous Ammonia, Brake Fluid, Ethyl Acetate, Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Lithium Grease, Paint Thinner, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
Food Grade
No
Suction Tube ID
3/8 in
Max. Head Pressure
3 psi
Runs Dry
Yes
Includes Discharge Hose
Yes
Suction Tube OD
5/8 in
Spout Material
PVC
Min. Operating Temp.
35 Degrees F
Max. Outlet Pressure
5 psi
Gear Lube
NT

Description

Hand Pump, Max. Outlet Pressure 5 psi, Spout Connection Size 1/2 in, Self-Priming Yes, Metered No, Hose Length 6 ft, Includes Discharge Hose Yes, Piston Material PVC, Features Good Chemical Resistance, Housing Finish Not Applicable, Seal Material PVC, For Use With Antifreeze, Chlorines, Degreasers, Floor Cleaners, Glass Cleaners, Kerosene, Mild Acids, Other Fluids, For Container Type Bucket, Drum, Hose Cover Material PVC, Includes Bung Adapter No, Includes Nozzle No, Includes Spout Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.