Shop ACTION PUMP

HandPump, Piston, PE/PP, 5gal/stroke

  • Mfr # EZ30G
  • Zoro # G404975000

product price: 
$
66.15
/ea

Key Features

Action Type
Piston
For Container Size
30 gal
Max. Flow Rate
5 gal per stroke
Max. Viscosity
20,000 SUS
Wetted Materials
Polyethylene, Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ30G
Zoro #
G404975000
UPC #
791885902199
Country of Origin
United States

Dimensions

For Container Size
30 gal
Hose Length
2 3/4 ft
Suction Tube Length - Maximum
31 in
Adapter Connection Diameter
2 in
Hose Outside Diameter
7/8 in
Hose Inside Diameter
3/4 in
Spout Length
6 1/2 in

Details

Item
Hand Pump
Action Type
Piston
Max. Flow Rate
5 gal per stroke
Max. Viscosity
20,000 SUS
Wetted Materials
Polyethylene, Polypropylene
Discharge Tube Outlet OD
15/16 in
Max. Fluid Temp.
120 Degrees F
Food Grade
Yes
Agency Compliance
FDA Compliant
Max. Head Pressure
0.43 psi
Max. Head - Pumps
1 ft
For Container Type
Drum
Wetted Material
Polyethylene/Polypropylene
Standards
FDA Compliant
Includes Spout
Yes
Seal Material
Polyethylene
Discharge Connection Type
Tube
Maximum Outlet Pressure
3 psi
Suction Tube OD
1 11/16 in
Adapter Connection Standard
MNPT
Maximum Head Pressure
3 psi
Hose Cover Material
PVC
Meter Type Included
No Meter Included
Power Source
Manual
Suction Tube Material
Polypropylene
Hose Tube Material
PVC
Includes Follower Plate
No Follower Plate Included
Duty Cycle
Continuous
Suction Tube ID
1 1/2 in
Maximum Head
3 ft
Includes Suction Tube
Yes
Includes Discharge Hose
Yes
Chemical Compatibility
Maximum Flow Rate
5 gal per stroke
Adapter Material
Polyethylene
Static Protection
Not Groundable
Includes Bung Adapter
Yes
Container Cover Type Included
No Cover Included
Piston Material
Polyethylene
Maximum Viscosity
20,000 SUS
Housing Material
Polyethylene/Polypropylene
Includes Nozzle
No
Includes
Safety Strap
Discharge Tube Outlet ID
11/16 in
Pump Technology
Piston
Mount Type
Bung
Spout Material
Polypropylene
Maximum Fluid Temperature
140 Degrees F
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Hand Pump, Spout Connection Size Not Applicable, Hose Length 2 3/4 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Housing Finish Not Applicable, Seal Material Polyethylene, Discharge Connection Type Tube, For Container Type Drum, Hose Cover Material PVC, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Polyethylene, Duty Cycle Continuous, Agency Compliance FDA Compliant, Max. Head Pressure 0.43 psi

Ratings & reviews