Shop ACTION PUMP

HandPump, Piston, PE/PP, 5gal/stroke

  • Mfr # EZ30R
  • Zoro # G704974987

product price: 
$
64.79
/ea

Key Features

Action Type
Piston
For Container Size
30 gal
Max. Flow Rate
5 gal per stroke
Max. Viscosity
20,000 SUS
Wetted Materials
Polyethylene, Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ30R
Zoro #
G704974987
UPC #
791885902168
Country of Origin
United States
Item
Hand Pump
Action Type
Piston
Max. Flow Rate
5 gal per stroke
Max. Viscosity
20,000 SUS
Wetted Materials
Polyethylene, Polypropylene
Discharge Tube Outlet OD
15/16 in
Max. Fluid Temp.
120 Degrees F
Food Grade
Yes
Agency Compliance
FDA Compliant
Max. Head Pressure
0.43 psi
Max. Head - Pumps
1 ft
For Container Type
Drum
Spout Material
Polypropylene
Includes Bung Adapter
Yes
Includes Nozzle
No
Container Cover Type Included
No Cover Included
Discharge Connection Type
Tube
Standards
FDA Compliant
Includes Spout
Yes
Maximum Flow Rate
5 gal per stroke
Wetted Material
Polyethylene/Polypropylene
Includes Follower Plate
No Follower Plate Included
Includes Suction Tube
Yes
Seal Material
Polyethylene
Hose Cover Material
PVC
Hose Tube Material
PVC
Static Protection
Not Groundable
Includes
Safety Strap
Suction Tube Material
Polypropylene
Housing Material
Polyethylene/Polypropylene
Mount Type
Bung
Discharge Tube Outlet ID
11/16 in
Power Source
Manual
Adapter Material
Polyethylene
Maximum Outlet Pressure
3 psi
Suction Tube ID
1 1/2 in
Chemical Compatibility
Duty Cycle
Continuous
Adapter Connection Standard
MNPT
Maximum Viscosity
20,000 SUS
Pump Technology
Piston
Includes Discharge Hose
Yes
Meter Type Included
No Meter Included
Maximum Head
3 ft
Maximum Head Pressure
3 psi
Piston Material
Polyethylene
Suction Tube OD
1 11/16 in
Maximum Fluid Temperature
140 Degrees F
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Hand Pump, Spout Connection Size Not Applicable, Hose Length 2 3/4 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Housing Finish Not Applicable, Seal Material Polyethylene, Discharge Connection Type Tube, For Container Type Drum, Hose Cover Material PVC, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Polyethylene, Duty Cycle Continuous, Agency Compliance FDA Compliant, Max. Head Pressure 0.43 psi

Ratings & reviews