Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Operated Drum Pump, 55 gal For Container Size, Siphon, 420 cps Max. Viscosity

  • Mfr # J4005

  • Zoro # G404974935


product price: $12.75
/ea

Key Features

Action Type
Siphon
For Media Type
Not Available
For Container Size
55 gal
Max. Flow Rate
5 gal per stroke
Max. Viscosity
420 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J4005
Zoro #
G404974935
UPC #
791885902229
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
55 gal
Suction Tube Length
Not Available
Hose Length
Not Available
Hose Inside Dia.
Not Available
Height Above Container
Not Available
Spout Connection Size
Not Available
Spout Length
Not Available
Bung Connection Dia.
Not Available
Hose Outside Dia.
Not Available

Details

Item
Hand Operated Drum Pump
Action Type
Siphon
For Media Type
Not Available
Max. Flow Rate
5 gal per stroke
Max. Viscosity
420 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Polyethylene
Includes Suction Tube
No
For Use With
Not Available
Discharge Tube Outlet ID
Not Available
Hose Tube Material
Not Available
Discharge Tube Outlet OD
Not Available
Food Grade
Not Available
Piston Material
Not Available
Suction Tube OD
Not Available
Duty Cycle
Not Available
Seal Material
Not Available
Runs Dry
Not Available
Nozzle Material
Not Available
Max. Fluid Temp.
Not Available
Adapter Material
Not Available
Suction Tube ID
Not Available
Suction Tube Material
Not Available
Features
Not Available
Includes
Not Available
Agency Compliance
Not Available
Metered
Not Available
Self-Priming
Not Available
Includes Bung Adapter
Not Available
Not Recommended Chemicals
Not Available
Includes Discharge Hose
Not Available
For Container Type
Not Available
Nozzle Operation
Not Available
Max. Oil Flow
Not Available
Includes Spout
Not Available
Pump Connection ID
Not Available
Pump Connection OD
Not Available
Max. Head Pressure
Not Available
Max. Head - Pumps
Not Available
Power Source
Not Available
Min. Operating Temp.
Not Available
Housing Finish
Not Available
Adapter Connection Type
Not Available
Housing Material - Pumps
Not Available
Spout Material
Not Available
Hose Cover Material
Not Available
Compatible Chemicals
Not Available
Max. Outlet Pressure
Not Available
Discharge Connection Type
Not Available
Includes Nozzle
Not Available

Description

Hand Operated Drum Pump, Max. Outlet Pressure Not Available, Pump Connection OD Not Available, Spout Connection Size Not Available, Self-Priming Not Available, Metered Not Available, Hose Length Not Available, Includes Discharge Hose Not Available, Piston Material Not Available, Housing Finish Not Available, For Container Type Not Available, Hose Cover Material Not Available, Includes Bung Adapter Not Available, Includes Nozzle Not Available, Includes Spout Not Available, Runs Dry Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.