Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Pump, Piston, Steel, 8 oz/stroke

  • Mfr # ACT-CH-55

  • Zoro # G821684028


product price: $183.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACT-CH-55
Zoro #
G821684028
UPC #
791885902588
Country of Origin
India

Description

Hand Pump, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Polyethylene, Housing Finish Chrome Plated, Seal Material Polyethylene, For Container Type Pail, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Steel, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.