Zoro Homepage

Hand Pump, Rotary, 48 oz/stroke

  • Mfr # 219sp

  • Zoro # G004836923


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Action Type
Rotary
For Media Type
Not Available
For Container Size
55 gal
Max. Flow Rate
10 gal per stroke
Max. Viscosity
2,000 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219sp
Zoro #
G004836923
UPC #
791885902311
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
55 gal
Hose Inside Dia.
Not Available
Suction Tube Length
Not Available
Hose Length
Not Available
Hose Outside Dia.
Not Available
Bung Connection Dia.
Not Available
Spout Connection Size
Not Available
Height Above Container
Not Available
Spout Length
Not Available

Description

Hand Operated Drum Pump, Max. Outlet Pressure Not Available, Pump Connection OD Not Available, Spout Connection Size Not Available, Self-Priming Not Available, Metered Not Available, Hose Length Not Available, Includes Discharge Hose Not Available, Piston Material Not Available, Housing Finish Not Available, For Use With Acids, Alkalies, Chemicals, Hand Sanitizers, Ketones etc, Discharge Connection Type Barb End, For Container Type Not Available, Hose Cover Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.