Hand Pump, Rotary, PPS, 10 oz/stroke

  • Mfr # GASPROSYS3
  • Zoro # G5911151
product price: 
$
737.99
/ea
Free Shipping & Returns

Key Features

Action Type
Rotary
For Media Type
Ammonia, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oil, Hydrofluoric Acid, Kerosene, Methanol, Sodium Bicarbonate
For Container Size
15 gal
Max. Flow Rate
10 oz per stroke
Max. Viscosity
900 cps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GASPROSYS3
Zoro #
G5911151
UPC #
791885905732
Country of Origin
United States

Dimensions

For Container Size
15 gal
Manufacturers Warranty Length
1 yr.
Suction Tube Length
26 in
Inlet Size
1-1/4"
Discharge Size FPT (In.)
1
Hose Inside Dia.
3/4 in
Adapter Dia.
3-1/2"
Hose Length
5 ft
Min. Length
1 ft.
Length
29-1/2"
Discharge Tube Length
60"
Spout Connection Size
1 in
Bung Connection Dia.
3-1/2 in
Height Above Container
14 in
Hose Outside Dia.
1 in
Overall Width
22-3/4 in
Overall Height
46-1/2 in
Hose Inside Diameter
3/4 in
Container Size Included
15 gal
Suction Tube Length - Maximum
26 in
Hose Outside Diameter
1 in
Adapter Connection Diameter
3 1/2 in
Fits Chest Size
Self Priming, comes with clamp on discharge hose to free users hands, fast flow and light weight

Details

Item
Hand Pump
Action Type
Rotary
For Media Type
Ammonia, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oil, Hydrofluoric Acid, Kerosene, Methanol, Sodium Bicarbonate
Max. Flow Rate
10 oz per stroke
Max. Viscosity
900 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
PTFE, Ryton, Stainless Steel, Viton
Includes Suction Tube
Yes
For Use With
Chemicals, Diesel Fuel, Fuel Oil, Gasoline, Light Petroleum Products, Mild Acids, Motor Oil
Hose Tube Material
Polyethylene
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
1 in
Adapter Material
Polyethylene
Adapter Type
3-1/2" NPT
Suction Tube Material
PVC
Suction Tube Type
Tube
Self-Priming
Yes
Includes
Clamp, Hand Cart
Ounces per Stroke
10 oz.
Metered
No
Piston Material
Ryton(R)
Discharge Tubing Material
PVC
Max. Flow GPM
10
Features
Self Priming, comes with clamp on discharge hose to free users hands, fast flow and light weight
Seal Material
Viton
Runs Dry
Yes
Max. Head Pressure
3 psi
Hose Cover Material
Polyethylene
Includes Spout
Yes
Not Recommended Chemicals
Hydrochloric Acid 100%, Hydrofluoric Acid 100%, Hydrofluoric Acid 75%, Sulfuric Acid 10% to 75%, Sulfuric Acid 75% to 100%
Includes Discharge Hose
Yes
Power Source
Manual
Housing Material - Pumps
Ryton
Includes Nozzle
No
Compatible Chemicals
Anhydrous Ammonia, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils (Petroleum), Hydrofluoric Acid (20%), Kerosene, Methyl (Methanol), Sodium Bicarbonate (10%)
Includes Bung Adapter
Yes
Pump Connection ID
1 in
Min. Operating Temp.
35 Degrees F
Suction Tube OD
1 1/4 in
Spout Material
PVC
Max. Fluid Temp.
140 Degrees F
Food Grade
No
Max. Head - Pumps
12 ft
Suction Tube ID
15/16 in
For Container Type
Bucket
Max. Outlet Pressure
10 psi
Adapter Connection Type
FNPT
Gear Lube
NT
Maximum Head Pressure
3 psi
Minimum Operating Temperature
35 Degrees F
Pump Technology
Piston
Chemical Compatibility
Anhydrous Ammonia, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Petroleum Oil, Hydrofluoric Acid 20%, Kerosene, Methanol, Sodium Bicarbonate 10%
Maximum Fluid Temperature
140 Degrees F
Static Protection
Not Groundable
Meter Type Included
No Meter Included
Container Cover Type Included
No Cover Included
Maximum Flow Rate
10 oz per stroke
Adapter Connection Standard
FNPT
Maximum Viscosity
900 cps
Container Type Included
Jug
Housing Material
PPS
Includes Follower Plate
No Follower Plate Included
Duty Cycle
Continuous
Maximum Outlet Pressure
10 psi
Maximum Head
12 ft
Mount Type
Bung
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Hand Pump, Max. Outlet Pressure 10 psi, Spout Connection Size 1 in, Self-Priming Yes, Metered No, Hose Length 5 ft, Includes Discharge Hose Yes, Piston Material Ryton(R), Features Self Priming, comes with clamp on discharge hose to free users hands, fast flow and light weight, Housing Finish Not Applicable, Seal Material Viton, For Use With Chemicals, Diesel Fuel, Fuel Oil, Gasoline, Light Petroleum Products, Mild Acids, Motor Oil, Adapter Connection Type FNPT, For Container Type Bucket

Ratings & reviews