Shop PERFORMANCE TOOL
See all product information
Create Account
Lever Action Pump, 5-55 Gallon Drums, 9 oz Stroke
- Mfr # W54268
- Zoro # G923311129
product price:Â
$
53.55
/ea
Key Features
Wetted Materials
Polypropylene, Steel
Capacity
0.07 gal
Assembly Required
No
Finish
Painted
Power Source
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W54268
- Zoro #
- G923311129
- UPC #
- 39564542688
- Country of Origin
- China
- Wetted Materials
- Polypropylene, Steel
- Capacity
- 0.07 gal
- Assembly Required
- No
- Finish
- Painted
- Item
- Barrel Pump
- Power Source
- Manual
- Color
- Blue
Description
This Performance Tool W54268 Barrel Drum Pump features a lever-action design for easy fluid transfer. This pump dispenses up to 9 ounces per stroke, and is suitable for use with a wide range of fluids, including fuel, water-based fluids, and acidic solutions. It fits 15- to 55-gallon drums. A steel rod ensures that this pump will remain durable and long-lasting. Includes pump and three pickup tubes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.