Zoro Homepage

Hand Pump, Rotary, PPS, 10.24 oz/stroke

  • Mfr # ACT-DEF

  • Zoro # G121669916


product price: $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACT-DEF
Zoro #
G121669916
UPC #
791885902533
Country of Origin
Taiwan, Province of China

Description

Hand Pump, Spout Connection Size 1 in, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Not Applicable, Housing Finish Not Applicable, Discharge Connection Type Tube, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Polyethylene, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.