Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Kit, Dia.1 In, Aluminum, 10 GPM

  • Mfr # IBC-HK-8A2C

  • Zoro # G3539654


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Length
96"
For Use With
IBC-HK-8A2C
Clamp Style
Permanent
Diameter
1-3/8"
Capacity
10 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBC-HK-8A2C
Zoro #
G3539654
UPC #
791885008235
Country of Origin
United States

Dimensions

Length
96"
Diameter
1-3/8"
Hose Inside Dia.
1 in
Hose Length
96 in
Hose Fitting B Size
1 in
Spout Length
5 3/4 in
Hose Fitting A Size
1 in
Spout Connection Size
1 in
Spout Discharge Size
1 in

Details

Item
Discharge Hose Kit
For Use With
IBC-HK-8A2C
Clamp Style
Permanent
Capacity
10 GPM
Self-Priming
Yes
Includes
IBC, Bracket, Connectors
Wetted Materials
PVC, Aluminum, Viton
Adapter Type
2" Camlok
Nozzle Material
Aluminum
Metered
No
Food Grade
No
Hose Fitting B Type
M Camlock
Hose Cover Material
PVC
Hose Fitting A Material
Aluminum
Nozzle Operation
Manual
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Hydrazine, Lacquer Thinners, Toluene, Xylene, Methyl Chloride, Sodium Bisulfate, Trichlorethylene (50%), DEF
Includes Nozzle
Yes
For Media Type
Hose Fitting B Material
Polypropylene
Hose Tube Material
PVC
Includes Spout
Yes
Temp. Range
140 Degrees F
Max. Working Pressure @ 70 F
85 psi
Spout Material
Aluminum
Diesel Exhaust Fluid Compatible
No
Compatible Chemicals
Hose Fitting A Type
FNPT
Spout Connection Type
FNPT
Grease
NT
Gear Lube
NT

Description

Discharge Hose Kit, Hose Length 8 ft, Hose Inside Dia. 1 in, Hose Cover Material PVC, Hose Tube Material PVC, Hose Fitting A Material Aluminum, Hose Fitting B Material Polypropylene, Hose Fitting A Type FNPT, Hose Fitting B Type M Camlock, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Wetted Materials PVC, Aluminum, Viton, Includes Nozzle Yes, Nozzle Operation Manual, Nozzle Material Aluminum, Includes Spout Yes, Spout Connection Type FNPT, Spout Discharge Size 1 in, Spout Length 5 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.