Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Kit, Dia.1 In, Aluminum, 10 GPM

  • Mfr # IBC-HK-8A2F

  • Zoro # G3546164


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Length
96"
For Use With
IBC-HK-8A2F
Self-Priming
Yes
Adapter Type
2" Female
Clamp Style
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBC-HK-8A2F
Zoro #
G3546164
UPC #
791885008228
Country of Origin
United States

Dimensions

Length
96"
Diameter
1-3/8"
Hose Inside Dia.
1 in
Hose Length
96 in
Spout Connection Size
1 in
Hose Fitting B Size
1 in
Spout Length
5 3/4 in
Hose Fitting A Size
1 in
Spout Discharge Size
1 in

Details

Item
Discharge Hose Kit
For Use With
IBC-HK-8A2F
Self-Priming
Yes
Adapter Type
2" Female
Clamp Style
Permanent
Capacity
10 GPM
Wetted Materials
PVC, Aluminum, Viton
Includes
IBC, Bracket, Connectors
Metered
No
Nozzle Material
Aluminum
Spout Connection Type
FNPT
Temp. Range
140 Degrees F
Food Grade
No
Max. Working Pressure @ 70 F
85 psi
Includes Spout
Yes
Hose Fitting A Type
FNPT
For Media Type
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Hydrazine, Lacquer Thinners, Toluene, Xylene, Methyl Chloride, Sodium Bisulfate, Trichlorethylene (50%), DEF
Hose Fitting B Material
Polypropylene
Compatible Chemicals
Hose Fitting B Type
M Camlock
Spout Material
Aluminum
Hose Tube Material
PVC
Includes Nozzle
Yes
Hose Cover Material
PVC
Diesel Exhaust Fluid Compatible
No
Hose Fitting A Material
Aluminum
Nozzle Operation
Manual
Grease
NT
Gear Lube
NT

Description

Discharge Hose Kit, Hose Length 8 ft, Hose Inside Dia. 1 in, Hose Cover Material PVC, Hose Tube Material PVC, Hose Fitting A Material Aluminum, Hose Fitting B Material Polypropylene, Hose Fitting A Type FNPT, Hose Fitting B Type M Camlock, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Wetted Materials PVC, Aluminum, Viton, Includes Nozzle Yes, Nozzle Operation Manual, Nozzle Material Aluminum, Includes Spout Yes, Spout Connection Type FNPT, Spout Discharge Size 1 in, Spout Length 5 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.