N3:1-5.8G 3:1 Oil ratio pump air operated
- Mfr # N3:1-5.8G
- Zoro # G203980502
product price:Â
$
620.99
/ea
Free Shipping & Returns
Key Features
Wetted Materials
Aluminum, Chrome Steel, Polyurethane Rubber, SS, Zinc Plated Steel, Nitrile Rubber
Power Source
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N3:1-5.8G
- Zoro #
- G203980502
- UPC #
- 791885002035
- Country of Origin
- China
- Item
- Oil Pump
- Wetted Materials
- Aluminum, Chrome Steel, Polyurethane Rubber, SS, Zinc Plated Steel, Nitrile Rubber
- Pump Ratio
- 3:1
- Power Source
- Air
Description
3:1 ratio oil pump.
Extremely low noise level. Highly efficient design, minimal moving parts.
Dispenses 5.8 gallons per minute.
Included: 2" npt bung adapter
Wetted Materials: Aluminum, Chrome Steel, Polyurethane Rubber, SS, Zinc Plated Steel, Nitrile Rubber
Extremely low noise level. Highly efficient design, minimal moving parts.
Dispenses 5.8 gallons per minute.
Included: 2" npt bung adapter
Wetted Materials: Aluminum, Chrome Steel, Polyurethane Rubber, SS, Zinc Plated Steel, Nitrile Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.