Shop ACTION PUMP
Create Account
Polypropylene Rotary Pump RP-90P
- Mfr # RP-90P
- Zoro # G102592912
product price:Â
$
181.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP-90P
- Zoro #
- G102592912
- UPC #
- 791885901468
- Country of Origin
- China
Description
ACTION PUMP POLYPROPYLENE ROTARY PUMP RP-90P SUITABLE FOR WATER BASED SOLUTIONS OF ACID, ALKALIS AND SALT, SOME ORGANIC SOLVENT, WATER, ALL PETROLEUM PRODUCTS(NOT GASOLINE), MOST ORGANIC ACIDS, SOLVENTS, WAXES, PLATING SOLUTION, DETERGENTS AND WATER-SOLUBLE INORGANIC CHEMICALS. LIGHT WEIGHT, EASY TO USE - HIGH QUALITY ENGINEERED PLASTIC PROVIDES EXCELLENT CHEMICAL RESISTANCE. PUMP IS SUITABLE FOR 20 PERCENT ACETIC ACID. REVERSIBLE ROTARY ACTION - 7 GALLONS PER MINUTE - 2" BARREL ADAPTOR - TWO PIECES OUTLET SPOUT THREADED 3/4" BSP AT ENDS - POLYPROPYLENE CONSTRUCTION. THIS PUMP IS SUPPLIED WITH A STANDARD 2 NPT (MALE) DRUM BUNG ADAPTOR. THE 1" DIAMETER RISER TUBE COMES IN 3 PIECES, EACH 15-1/4" (390MM) LONG WITH THREADED CONNECTORS; ASSEMBLED LENGTH 47" (1,200MM).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.