Replacement Bung Adaptor for No. 3KWU1
Mfr # 584B 500-25
Zoro # G4115002
product price: $7.75
/eaKey Features
For Use With
504,505,506,507,7028,7036,7008,7007,7009,7010
Hose Inside Dia.
1-1/2"
Wetted Materials
PVC
Adapter Material
PVC
For Media Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
584B 500-25
Zoro #
G4115002
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1-1/2"
Bung Connection Dia.
2 in
For Container Size
30 gal, 55 gal
Details
Item
Bung Adapter
For Use With
504,505,506,507,7028,7036,7008,7007,7009,7010
Wetted Materials
PVC
Adapter Material
PVC
For Media Type
Diesel Exhaust Fluid Compatible
Yes
Compatible Chemicals
Food Grade
No
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
140 Degrees F
Not Recommended Chemicals
Anhydrous Ammonia, Brake Fluid, Ethyl Acetate, Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Lithium Grease, Paint Thinner, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
Grease
NT
Gear Lube
NT
For Container Type
Drum
Description
Bung Adapter, Adapter Material PVC, For Container Size 30 gal, 55 gal, For Container Type Drum, Bung Connection Dia. 2 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.