Zoro Homepage

3.7V Wool Rechargeable Heated Socks, S/M 2.0

  • Mfr # 675595812033

  • Zoro # G422408054


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Height
11 in
Color
Grey/Black
Size
S/M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675595812033
Zoro #
G422408054
UPC #
675595812033
Country of Origin
China

Dimensions

Height
11 in
Size
S/M

Details

Item
Socks
Material
Polyester
Color
Grey/Black

Description

Introducing the new ActionHeat 2.0 Socks! Now featuring an easy to use remote and extended heating area! The 2.0 Socks use a new slim battery that slightly curves for a more comfortable fit. There is also a new convenient battery pocket to secure the battery. The ActionHeat 3.7V battery heated socks are the perfect blend of quality and comfort. The Rechargeable ActionHeat socks reach a maximum temperature of 140F and can last up to 7 hours. ActionHeat battery heated apparel utilizes innovative technology designed to warm the core body temperature. These revolutionary garments feature built-in heating panels and are made with ActionFlex material that provides lightweight warmth, comfort, and versatility. ActionHeat heated garments use FAR infrared heating and ActionWave heat reflective technology to deliver hours of heat and comfort. ActionHeat allows you to stay warmer and enjoy outdoor winter activities longer than ever before. HOW TO USE: - Power Up - Charge the provided ActionHeat 3.7V batteries. - Plug-In - Connect the batteries to the cords located in the pocket on the top of the sock. - Turn On - Press and hold the power button on the battery for 3 seconds. Features: - Built-In heating panels strategically placed on the top of the toes use advanced ultra-fine fibers to provide superior heating performance - Battery Voltage: 3.7 Volt - Colors Available: Black - Machine Washable using provided mesh wash bag only (gentle cycle) - Heats 7+ Hours - Unisex Fit - Sizes Available: S/M, L/XL, XXL Estimated Heating Times: - High (Red): 140F - 4+ Hours - Medium (Orange): 120F - 6+ Hours - Low (Green): 100F - 7+ Hours Material Contents: - 50% Wool, 48.5% Cotton & 1.5% Lycra - Ultra-fine carbon fiber heating panels. - Color: Grey with black accents Includes: - (2) ActionHeat Wool Blend Socks w/ Heated Toes - (2) 3.7 Volt 2.2AH Lithium-Polymer Rechargeable Batteries - (1) Remote Control - (1) Dual Battery Charger Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.