NMEA2000 Micro T Connector
- Mfr # A2K-T-MFF
- Zoro # G223512400
product price:Â
$
35.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2K-T-MFF
- Zoro #
- G223512400
- UPC #
- 5060998710324
- Country of Origin
- China
Description
NMEA2000 Micro T Connector Quality-engineered connectors are shaped to allow easy and secure connections. Two female and one male connector allow easy connection to Actisense NMEA lite cable assemblies, even when field-fit connectors are used, making it a unique T-piece. The Actisense NMEA 2000 T-Piece is for use where a drop or 'port' is required from the NMEA 2000 backbone to connect another device. The Actisense range of NMEA 2000 connectors and cables has been designed using our specialist interconnect and NMEA knowledge. Technical Specifications: Rated Current - 4A Rated Voltage - 60VDC Male Contact - Brass, gold-plated Female Contact - Phosphor bronze, gold plated Contact Carrier - PA66 (30% Glass filled), black Contact Polarization - Standard M12 -"A"- polarization Mating Thread - M12 Screw Cap - Brass, nickel plated O-Ring Seal - Rubber, black Housing - PVC, black Weight - 47g Protection - IP67 (when mated) Operating Temperature - -25 Degrees C to +70 Degrees C Storage Temperature - -40 Degrees C to +85 Degrees C This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.