NMEA2000 Smart Universal Micro Terminator

  • Mfr # A2K-TER-U
  • Zoro # G323512539
product price: 
$
47.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A2K-TER-U
Zoro #
G323512539
UPC #
5060998710317
Country of Origin
China

Description

NMEA2000 Smart Universal Micro Terminator Terminate your NMEA 2000 network - regardless of whether a male or female connection is required - and use the TER-U's smart functionality to easily diagnose any power or voltage issues on your NMEA 2000 bus. The TER-U can be fitted directly at the end of your network or used as an in-line terminator in difficult-to-access locations. The TER-U acts as an intelligent diagnostic terminator, providing instant feedback on the state of the NMEA 2000 bus onboard. It is also a universal terminator which can be used as an inline terminator or else as either a Male or Female terminator, as it comes supplied with blanking caps. It has a built-in high-accuracy voltage monitoring circuit, which continuously monitors the bus voltage, and will illuminate its internal LEDs when it detects that the bus voltage is of the correct polarity. If it detects that the voltage is within the minimum required range, it will indicate 'GREEN' immediately, providing continuous, valuable feedback as to the state of the bus. If the voltage falls below the minimum required level of 9.0V, then the LEDs will illuminate 'RED', showing there is a potential problem with the NMEA 2000 bus power. Similarly, if the LEDs do not illuminate at all, this would indicate that there was no power or that the polarity was incorrect. This monitoring function happens continuously and remains permanent. Because these terminators are illuminated, they instantly provide feedback that the terminator is actually present (i.e., able to identify that there are two terminators present) - especially helpful in difficult-to-reach locations. This smart universal micro-terminator can be used as either a male or female terminator or even as a feed-through terminator for applications at the top of masts, making it truly universal. Technical Specifications: Electrical Rated Current - 4A Rated Voltage - 36VDC Terminator Resistance - 120Omega 1% Features Green LED - NET-S ≥ 9.05V +/- 1% Red LED - NET-S < 9.05V +/- 1% Mechanical Male Contact - Brass, gold plated Female Contact - Phosphor bronze, g

Ratings & reviews