Shop ACTISENSE
Create Account
PRO NMEA 0183 Multiplexer - 5 Inputs & 2 ISO-Drive Outputs, Ethernet & Serial Conn
- Mfr # PRO-NDC-1E
- Zoro # G723512382
product price:Â
$
629.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRO-NDC-1E
- Zoro #
- G723512382
- UPC #
- 5060998710577
- Country of Origin
- United Kingdom
Description
PRO NMEA 0183 Multiplexer - 5 Inputs & 2 ISO-Drive Outputs, Ethernet & Serial Connections The PRO-NDC-1E is more than just an NMEA 0183 Multiplexer... Rugged, Robust, type-approved multiplexer with powerful, advanced features enables baud rate adjustments, auto-switching, and sentence-level filtering. Features: Auto-switching between inputs to allow for a primary, secondary, and tertiary priority input. Configurable baud rates to allow 38400 and 4800 baud devices to operate through the same multiplexer. Sentence filtering to block unwanted sentences from specific outputs helps to limit bandwidth consumption. Easy to configure using the web-based UI, no need to manually enter and edit strings of text. RINA type-approved device means the multiplexer is fit for leisure, commercial, and class/type installations. Multiple LEDs allow for 'quick glance' diagnostics to ensure everything is operating correctly. NMEA 0183 data streaming over Ethernet enables connectivity to existing Ethernet devices and systems. 5 OPTO-Isolated NMEA 0183 inputs and 2 ISO-Drive NMEA 0183 outputs provide protection for all connected instruments. Dedicated bi-directional Serial port (fully isolated utilising ISO-Drive technology) A serial port can be used as an additional input/output Ethernet port supports direct and network connections NMEA 0183 streaming via Ethernet Configurable input and output baud rates Allows Data combining and rate conversion 2 independent Autoswitch virtual inputs with priority Isolation from battery supply Diagnostic LED's Optional DIN rail mount Type Approved Quick and easy to install Configuration using a standard web browser, no PC operating system compatibility issues Advanced features solve NMEA 0183 data routing problems Fully isolated with ISO-Drive technology for peace of mind Easy firmware updates make the device future-proof Technical Specifications: Power Supply Input supply voltage - 9 to 35 V DC Input supply current - 150mA max at 12V DC (all outputs at full drive into 100 ohm loads) Input protecti
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.