Shop ACTISENSE
Create Account
Rear Panel Mount NMEA2000 Wired Micro 5-Pin - Male
- Mfr # A2K-PMW-M
- Zoro # G823512404
product price:Â
$
24.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2K-PMW-M
- Zoro #
- G823512404
- UPC #
- 5060998710164
- Country of Origin
- China
Description
Rear Panel Mount NMEA2000 Wired Micro 5-Pin - Male Panel mount wired connectors available from Actisense allow NMEA 2000 installations through watertight bulkheads (or panels) to be achieved. Waterproof seals ensure the integrity of the NMEA 2000 connection and bulkhead/panel. The female panel mount wired connector can easily replace any of the existing 'drop' glands on the Actisense QNB-1 to create a quick pluggable NMEA 2000 connection option. The Actisense range of NMEA 2000 connectors and cables has been designed using our specialist interconnect and NMEA knowledge. Technical Specifications: Electrical Rated Current - 4A Rated Voltage - 60VDC Mechanical Contacts - Brass, gold-plated Contact Carrier - Nylon & GF Contact Polarization - Standard M12-"A"-Polarization Mating Thread - M12 Housing - Brass, nickel-plated Mounting Thread - PG9 Mounting Nut - Brass, nickel plated - PG9 Mounting Hole Diameter - 15.3mm Wires - 18 AWG (stripped and tinned) Wire Jacket - PVC Weight - 20g Approvals and Certifications Protection - IP67 (when mated) Operating Temperature - -25 Degrees C to +90 Degrees C Connector Specification - Meets IEC61076-2-101 This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.