Shop ACTISENSE
Create Account
PRO NMEA 0183 Multiplexer
- Mfr # PRO-MUX-2
- Zoro # G723512467
product price:Â
$
1,092.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRO-MUX-2
- Zoro #
- G723512467
- UPC #
- 5060998710584
- Country of Origin
- United Kingdom
Description
PRO NMEA 0183 Multiplexer Eight OPTO-isolated inputs and six ISO-Driveisolated outputs. Offering device protection and excellent flexibility, all in one product. Introducing the Actisense PRO-MUX-2, the intelligent, type-approved PRO range multiplexer. The PRO-MUX-2 is rugged, with a stainless steel housing, and provides isolation on all inputs and outputs. With eight NMEA 0183 inputs, six NMEA 0183 outputs, a bi-directional serial port and an Ethernet port, the PRO-MUX-2 is a perfect solution for larger leisure vessels, commercial shipping and is a great addition for systems that require type-approved devices. The PRO-MUX-2 is designed to suit the majority of NMEA 0183 systems, from leisure through to class vessels. Features: 8 OPTO-isolated NMEA 0183 inputs 6 ISO-Drive NMEA 0183 outputs Bi-directional isolated serial port (can be used for additional NMEA 0183 input/ output) 0183 streaming via Ethernet Alarm output (N/O and N/C contacts) Designed for 12- and 24-Volt supply Isolation to battery supply Configurable input and output baud rates for rate conversion Data combining from any input to any output 2 independent Autoswitch virtual inputs with priority Advanced sentence-based filtering / routing Diagnostic LEDs on all inputs and outputs Alarm, mode and Bi-colour Status LED's 2-part pluggable connector system supports both screw and screwless terminals DIN rail or Panel mountable Advanced statistics are available via a Web Browser Quick and easy to install Configuration using standard web browser, no PC operating system compatibility issues Advanced features solve NMEA 0183 data routing problems Fully isolated with ISO-Drive technology for peace of mind Easy firmware updates makes the device future-proof Technical Specifications: Power Supply Input Supply Voltage - 9 to 35 V DC Input Supply Current - 220mA max at 12V DC (all outputs at full drive into 100 ohm loads) Input Protection - Continuous reverse polarity, transient overvoltage and ESD protection Power Indicator - LED, Blue - indicates unit is functioning correctly Input Supply Connector - Pluggable 2-way s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.