
SoftStart 50 Amp Plug and Play Soft Start for RV Air Conditioner on Motor Homes
Mfr # ACS50PS
Zoro # G016501079
product price: $867.99
/ea
Free Shipping & Returns
Key Features
Plug Type
TT-30P
Receptacle Type
TT-30R
Application
RV and Motor Home Air Conditioners
Material
PVC & Copper
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS50PS
Zoro #
G016501079
UPC #
810156091254
Country of Origin
China
Dimensions
Height (In.)
3.1 in
Width (In.)
5.2 in
Length
21 in
Details
Plug Type
TT-30P
Receptacle Type
TT-30R
Application
RV and Motor Home Air Conditioners
Material
PVC & Copper
Color
White
Item
Surge Protection
Standards
cETLus
Capacity
3150 J
Amps
50A
Watts
3750W
Voltage
125V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.