This item is Discontinued.

Acuity Acculamp LED Lamp, LED Candle Lamp, 250L, 5W, 2800K ALCND 250L CSG DIM M60

LED Lamp, LED Candle Lamp, 250L, 5W, 2800K (Discontinued)

  • Mfr # ALCND 250L CSG DIM M60
  • Zoro # G4592734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALCND 250L CSG DIM M60
Zoro #
G4592734
UPC #
753573180319
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-5/16"
Max Overall Bulb Length
4-5/16"
Overall Length
4.3 in
Bulb Dia.
1.6 in

Details

Bulb Color Temp.
2800K
Bulb Shape
B10
Voltage
120
Watts
5
Lumens
250
Bulb Beam Angle
340 Degrees
Indoor/Outdoor Usage
Indoor Only
Item
LED Lamp
Standards
Meets 2012 Lighting Legislation Energy, UL/CUL Certified to U.S. and Canadian Safety Standards, Damp Location Listed, Tested in Accordance with IESNA LM-79 Standards, Suitable for Use in Totally Enclosed Fixtures Per UL1993
Bulb Designation
LED Candle Lamp
Energy Star Compliant
No
Average Bulb Life
50,000 hr.
Wattage Equivalency
3800W HAL
Light Color
Warm White
Color Temperature
2800 K

Description

LED Lamp, Dimmable, Lamp Type E12, Lamp Shape Candle, Base Type Candelabra Screw (E12), 5 Watts, Voltage 120, Indoor, Initial Lumens 250, Color Temp. 2800K, CRI 82, Average Life 50,000 hr., Light Color Warm White, Lamp Dia. 1.6 In., Beam Angle 340 Degrees , Lamp Designation LED Candle Lamp, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.