Shop ACUITY BRANDS
See all product information
Create Account
Switch, Ivory, Wireless, 36 sq ft
- Mfr # *268UHT
- Zoro # G222760451
product price:Â
$
67.19
/ea
Key Features
Neutral Required
No
Fan Rated
No
Nightlight
No
Communication Method
Wireless
Number of Buttons
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- *268UHT
- Zoro #
- G222760451
- UPC #
- 0194994625995
- Country of Origin
- Mexico
Details
- Item
- Switch
- Neutral Required
- No
- Fan Rated
- No
- Nightlight
- No
- Communication Method
- Wireless
- Number of Buttons
- 4
- Includes Wall Plate
- Wall Plate Included
- Coverage Angle
- 180 Degrees
- Maximum Coverage Area
- 36 sq ft
- Color
- Ivory
- Sensing Technology
- Passive Infrared (PIR)
- Sensor Operation
- Photocell
- Wire Color
- Ivory
Description
Switch, Number of Buttons 4, Sensor Operation Photocell, Lighting Technology LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Communication Method Wireless, Maximum Coverage Area 36 sq ft, Neutral Required No, Color Ivory, Nightlight No, Includes Wall Plate Wall Plate Included, Coverage Angle 180 Degrees , Fan Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.