Shop ACUITY BRANDS
See all product information
Create Account
Switch, White, Wireless, 36 sq ft
- Mfr # *270PCS
- Zoro # G222929353
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Color
White
Fan Rated
No
Sensing Technology
Passive Infrared (PIR)
Includes Wall Plate
Wall Plate Included
Coverage Angle
180 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- *270PCS
- Zoro #
- G222929353
- UPC #
- 0194995078233
- Country of Origin
- Mexico
Details
- Color
- White
- Fan Rated
- No
- Sensing Technology
- Passive Infrared (PIR)
- Item
- Switch
- Includes Wall Plate
- Wall Plate Included
- Coverage Angle
- 180 Degrees
- Maximum Coverage Area
- 36 sq ft
- Sensor Operation
- Photocell
- Neutral Required
- No
- Communication Method
- Wireless
- Nightlight
- No
- Number of Buttons
- 4
- Wire Color
- White
Description
Switch, Number of Buttons 4, Sensor Operation Photocell, Lighting Technology LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Communication Method Wireless, Maximum Coverage Area 36 sq ft, Neutral Required No, Color White, Nightlight No, Includes Wall Plate Wall Plate Included, Coverage Angle 180 Degrees , Fan Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.