Shop LUMINAIRE LED

Vandal Resistant Fixture, 3500K, 25 W, LED

  • Mfr # LVP524 2FT MIN10 25W 35K MVOLT CLP WHT
  • Zoro # G701701227

product price: 
$
415.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lighting Technology
LED
Lighting Certification
Unrated
Voltage
120/277V AC
Color Temperature
3500K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVP524 2FT MIN10 25W 35K MVOLT CLP WHT
Zoro #
G701701227
UPC #
194995424474
Country of Origin
United States

Dimensions

Overall Length
24 1/4 in
Overall Width
4 5/8 in
Lens Thickness
0.125 in
Nominal Length
2 ft
Overall Height
4 3/8 in
Manufacturers Warranty Length
Lifetime Warranty; 10-Year Warranty on LED Boards
Wire Rope Length
24 1/4 in
Length
24 1/4 in

Details

Light Technology
LED
Lighting Technology
LED
Lighting Certification
Unrated
Voltage
120/277V AC
Color Temperature
3500K
Lumens
3,089 lm
Color Rendering Index
82
Rated Life
130,000 hr
Dimmable
Yes
Lens Shape
Straight Square
Light Color
White
Linkable
No
Standards
U.L., C.UL. Damp Location Listing standard. Meets Buy America(n) government procurement requirements under FAR, DFARS, and DOT.
Bulb Included
Integrated LED
Linkable Up To
Unlinkable
Housing Material
Steel
Mounting Hardware Included
No
Emergency Battery Backup
No
Max. Ambient Temp.
50 Degrees C
Ceiling Mount Type
Ceiling Mount; Wall Mount
Fixture Ballast Type
No Ballast Required
For Bulb Type
Integrated LED
Dimming Range
100% to 10%
Housing Gauge
16 ga
Reflector Type
Closed
Hazardous Location Rating
Not Rated
Warranty
Lifetime Warranty; 10-Year Warranty on LED Boards
Light Distribution Shape
Lambertain
Finish
Powder Coated
Housing Color
White
Sensor Type
No Sensor
Beam Angle
180 Degrees
Mounting Style
Ceiling, Wall
Series
LVP524
Ballast Start Type
No Ballast
IP Rating
Not Rated
Lens Type
Clear Prismatic Lens
Fixture Type
Vandal Resistant Linear Surface Mount
Lumens per Watt
123.6 lm/W
Includes
TXSD -Torx Screwdriver Bit
Min. Ambient Temp.
-20 Degrees C
Item
Vandal Resistant Fixture
Max. Fixture Wattage
25 W
Dimming Method
0-10V
For Max. Bulb Wattage
25 W
Lens Material
Polycarbonate
NEMA Enclosure Rating
Not Rated
Ballast Type
No Ballast Required
Lumen Selectable
Not Selectable
Maximum Fixture Wattage
25 W
Color Selectable
Not Selectable
Ambient Temperature - Minimum
-20 Degrees C
Light Output
3,089 lm
Ambient Temperature - Maximum
122 Degrees F

Description

2 ft, Lens Shape Straight Square, 3500K, 3,089 lm, 123.6 lm/W, Max. Fixture Wattage 25 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, LVP524

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.