Shop ACUITY
See all product information
Create Account
Dimmer Switch, White, 3-Way Switch
- Mfr # 268TX9
- Zoro # G123360774
product price:Â
$
83.39
/ea
Key Features
Load Rating @ 120V AC
800W (LED)
Series
SPODMRA
Color
White
Switch Style
Push Button On/Off, Push Button Dimming
Load Rating @ 277V AC
1200W (LED)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268TX9
- Zoro #
- G123360774
- UPC #
- 0194994621188
- Country of Origin
- Mexico
- Load Rating @ 120V AC
- 800W (LED)
- Series
- SPODMRA
- Color
- White
- Item
- Lighting Dimmer
- Switch Style
- Push Button On/Off, Push Button Dimming
- Load Rating @ 277V AC
- 1200W (LED)
- Neutral Required
- No
- Switch Type
- 3-Way
- Current Rating
- 4.3 A
- Wire Color
- White
- Operating Voltage
- 120 to 277V AC
Description
Lighting Dimmer, Lighting Technology LED, Switch Type 3-Way, Operating Voltage 120 to 277V AC, Load Rating @ 120V AC 800W (LED), Switch Style Push Button On/Off, Push Button Dimming, Neutral Required No, Color White, Load Rating @ 277V AC 1200W (LED), Series SPODMRA, Current Rating 4.3 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.