This item is Discontinued.

Lithonia Lighting Dusk To Dawn Security, Bronze OFLR 9LN 120 P BZ M2

Dusk To Dawn Security, Bronze (Discontinued)

  • Mfr # OFLR 9LN 120 P BZ M2
  • Zoro # G2405952
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OFLR 9LN 120 P BZ M2
Zoro #
G2405952
UPC #
745973300039
Country of Origin
Unknown

Dimensions

Fixture Width
12 in
Width
12"

Details

Lumens Per Watt
55.0
Item
Multiple Beam Floodlight
Color Temp.
5400K
Number of Heads
3
Fixture Voltage
120
Lumens
1636
Housing Material
Aluminum
Fixture Housing Color
Bronze
Fixture Housing Material
Aluminum
Sensor Type - Fixtures
Photocell
Color Temperature
5400 K
Voltage
120
Item - Floodlights
Multiple Beam Floodlight
Number of Sensors
0
Housing Finish
Bronze
Sensor Type
Photocell
Lamp Type - Fixtures
Integrated LED
Lighting Technology
LED
Lamp Included
Yes
Coverage
900 sq. ft.
Fixture Sensor Type
Photocell
Lumens per Watt
55.0

Description

Multiple Beam Floodlight, Lumens 1636, Voltage 120, Fixture Sensor Type Photocell, Color Temperature 5400 K, Width 12 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Lumens per Watt 55.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.