Zoro Homepage

Wall Switch, Ivory, Wall Plate Included

  • Mfr # 2592TJ

  • Zoro # G422411993


product price: $141.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2592TJ
Zoro #
G422411993
UPC #
193048435290
Country of Origin
Mexico

Description

Wall Switch, Number of Buttons 3, Sensor Operation 0 to 10V Dimming, Compatible with Series nLight(R), Operating Voltage Low Voltage, Sensing Technology Switch Only, Load Rating @ 120V AC Low Voltage, Communication Method Hard Wired, Neutral Required No, Color Ivory, Nightlight No, Includes Wall Plate Wall Plate Included, Coverage Angle Not Applicable, Fan Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.