Shop ACUMEDIA
See all product information
Create Account
maxRecoveryDilutent, 30C
- Mfr # 7658-500g
- Zoro # G8020789
product price:Â
$
85.49
/ea
Key Features
Size
500 mL
Standards
29 CFR 1910.1200, GHS
Shelf Life
2 yr
Application
Maximum Recovery of Microorganisms
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7658-500g
- Zoro #
- G8020789
- UPC #
- -
- Country of Origin
- United States
- Item
- Maximum Recovery Dilutent (Peptone Saline Dilutent)
- Standards
- 29 CFR 1910.1200, GHS
- Shelf Life
- 2 yr
- Application
- Maximum Recovery of Microorganisms
- Container Type
- Bottle
- Reference Methods
- ISO 6887-1:2017
- Maximum Storage Temperature - Centigrade
- 30 Degrees C
- Media Type
- Maximum Recovery Dilutant (Peptone Saline Dilutant)
- Product Form
- Powder
- Minimum Storage Temperature - Centigrade
- 2 Degrees C
Dimensions
- Size
- 500 mL
- Bottle Size
- 500 mL
- Size - Alpha
- 500 mL
- Container Size
- 500 mL
Description
Maximum Recovery Dilutent (Peptone Saline Dilutent), Media Type Maximum Recovery Dilutant (Peptone Saline Dilutant), Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods ISO 6887-1:2017, Standards 29 CFR 1910.1200, GHS, Application Maximum Recovery of Microorganisms, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.