Zoro Homepage

Notos 3-in-1 Weather Station with Color Digital Display

  • Mfr # 01604A2

  • Zoro # G921857667


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01604A2
Zoro #
G921857667
UPC #
72397016049
Country of Origin
Viet Nam

Description

Plan the day with confidence with your own weather prediction information. Pinpoint accuracy right from your own backyard. Patented Self-Calibrating Technology provides a personal forecast 12 hours from your current weather conditions. The self-calibrated forecast is generated from weather data measured by the 3-in-1 sensor in your yard giving you the most accurate forecast available for your exact location. The 3-in-1 wireless weather sensor features 3 different technologies in one easy-to-mount unit: thermometer hygrometer wind speed anemometer. It is easy to set up includes mounting hardware and features maintenance-free operation. The weather stations illuminated color display features indoor/outdoor temperature and humidity wind speed wind chill dew point heat index barometric pressure moon phase an Intelli-Time clock and calendar. Wind information includes current wind speed average wind speed and peak wind speed readings that are tracked and updated every 18 seconds. The Intelli-Time clock automatically adjusts for daylight saving time. A humidity level indicator easily conveys a low high or ideal indoor humidity level. Display stands upright for tabletop use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.